Menu Search
ABB INSTALLATION PRODUCTS #S250-12HDGC

Superstrut® Channel Bracket, 12 in. L x 4-5/8 in. H, 800 lb.

SKU # 78621008743
Bracket Type: Channel
Construction: Cantilever Half Slot Channel
Mounting Holes - vertical: 2
Height: 4-5/8 in.
Length: 12 in.
Load: 800 lb.
Material: Carbon Steel
Finish: Hot Dip Galvanized