Connector, Circular MIL Spec; Shell Size: 16; Positions-Circuits: 7; Terminal Contacts: Silver Plating; Wire or Contact Size: 16-20; Contacts - Current Rating: 13A; Rating - Voltage: 700V; Mounting: Free Hanging (Straight); Manufacturer Series: MS 5015
Additional Info: Male pin contact. Shell plating: olive drab chromate over cadmium. Aluminum alloy shell.