Unit, Emergency Light; Grade/Application: Commercial; Enclosure Material: Die-cast Aluminum; Finish: Industrial Silver Gray; Enclosure Rating: NEMA 4X; Number of Heads: 2; Lamp Watts: 7W; Lamp Type: LED; Voltage Input: 12V; Manufacturer Series: Bolla WP
Additional Info: Compact emergency lighting units designed for schools, corridors, institutions and apartment complexes. With polycarbonate lens and tamper resistant. Suitable for wet location.