Menu Search
BEGHELLI #SL-RMLU-0LR-M-UDC

Emergency Exit Sign, LED Lamp, 120/347 VAC, 20 ga Steel

SKU # 88468505792 Manufacturer Series: STELLA RM
Type: Emergency Exit Sign
Material: 20 Gauge Steel
Lamp Type: LED
Mounting: Universal Mount Wall, Ceiling or End Mount
Face: Universal
Housing Color: White
Volts AC: 120/347 VAC