Specifications
Cover Type:
Split-Bolt Insulating
Material:
Plastic
Installation:
One-Piece
Connector Model:
KS22, KS20-3, KS23, KS22-3, KSA6, KSA4, KSU22, KSU23 Split Bolts
Description
Cover; Insulating; Split-Bolt; Plastic; For Connector Model: KS22, KS20-3, KS23, KS22-3, KSA6, KSA4, KSU22, KSU23 Split Bolts