Menu Search
BURNDY #YSV27LBOX

Butt Splice, Chamfered Barrel, CU Cable Conductor, 600 V

SKU # 78181053500
RoHS Compliant
Warning – California Prop 65
Type: Compression Butt Splice
Material: Tin-plated Copper
Voltage: 600V
Barrel Length/​Type: Chamfered
Length: 1.81 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 3/0 AWG Sol, Str
Color Code: Blue

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.