Menu Search
ABB #CITEK-250-284-S

Iberville® Teck Cable Fitting, Straight, 2-1/2 in. NPT Hub, 2.60 in.

SKU # 62253879584
RoHS Compliant
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: NMD90 (Loomex) 14/2-10/2, 14/3-10/3 - AC90 (BX) 14/2-10/2, 14/3-10/3, 14/4-10/4
Hub Size: 2-1/2 in. NPT
OD Min: 2.60 in.
OD Max: 2.84 in.