Menu Search
COMMSCOPE #760037192

Fiber Optic Cable, TeraSPEEDĀ® G.652.D and G.657.A1 Fiber

SKU # 72146003831
RoHS Compliant
Type: Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Singlemode (OS2)
Fiber Type: TeraSPEEDĀ® G.652.D and G.657.A1
Jacket Flame Rating: OFNP FT6
Jacket Color: Black
Fiber Count: 12
Outside Diameter: 0.27 in.
Armored: Non-Armored
Construction: Tight Buffer