Menu Search
COMMSCOPE #760134817

Distribution Cable, Multimode (OM1) Fiber, UV Resistant

SKU # 88410459633
Type: Fiber Optic Cable
Application: Indoor/Outdoor Use
Cable Type: Distribution
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: NEC OFCR LS
Jacket Color: Black
Fiber Count: 12
Outside Diameter: 0.56 in.
Armored: Armored
Armor Type: Interlocked Aluminum

C-S 760134817 Z-012-DZ-6F-FSUBK/B2