Menu Search
COMMSCOPE #760134890

Fiber Optic Cable, LazrSPEED® 300 Fiber, 12 Fiber Count

SKU # 88410459641
Type: Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Multimode, 50µm (OM4)
Fiber Type: LazrSPEED® 300
Jacket Flame Rating: OFNP FT6
Jacket Color: Black
Fiber Count: 12
Outside Diameter: 0.56 in.
Armored: Armored
Armor Type: Interlocked Aluminum
Construction: Tight Buffer