Menu Search
COMMSCOPE #760134924

Fiber Optic Cable, TeraSPEEDĀ® G.652.D and G.657.A1 Fiber

SKU # 88410459644
Type: Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Singlemode (OS2)
Fiber Type: TeraSPEEDĀ® G.652.D and G.657.A1
Jacket Flame Rating: OFCP
Jacket Color: Black
Fiber Count: 12
Outside Diameter: 0.56 in.
Armored: Armored
Armor Type: Interlocked Aluminum
Construction: Tight Buffer