Menu Search
COMMSCOPE #CO17762-01F030

Copper Patch Cord, Cat 5e, 4 Pair F/UTP Cable, Plug, Black

SKU # 72146099522 Manufacturer Series: CO17762-01
RoHS Compliant
Assembly Type: Copper Patch Cord
Category: 5E
Cable Type: 4 Pair F/UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Black
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 9.14m
Length: 30 ft.