Menu Search
DELTA TRANSFORMERS #DA2050V

Distribution Transformer, 50 kVA, 600 VAC Delta Primary

SKU # 62281599891 Manufacturer Series: Commercial
Type: Distribution Transformer, Dry Type
KVA: 50 kVA
Volts, Primary: 600 VAC Delta
Volts, Secondary: 240Y/120 VAC
Phase: 1
Frequency Rating: 60Hz
Taps: (4) 2.5%
Winding: Aluminum
Temperature Rise: 150°C
Construction: Aluminum
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 31.12 x 26.24 x 22.84 in.
Weight: 370 lb.