Menu Search
EATON CROUSE-HINDS SERIES #GUSC2013-AH

Explosion-Proof Snap Switch, 3 P, 30/20A Max

SKU # 78227447750 Manufacturer Series: GUSC
Switch Type: Explosion-Proof Snap Switch
Poles: 3P
Amps Max: 30/20A
Volts Max: 250/600VAC
Material: Feraloy Body, Aluminum Cover
NEMA: 3, 7CD, 9EFG, 12
Hubs: (2) 3/4 in. Feed-thru
Mounting: Lugs
Dimensions: 6.20x6.06x4.12 in.

Switch; Snap; Explosion-Proof; 3 P; 30/20A Max; 250/600VAC Max; Feraloy Body, Aluminum Cover; NEMA 3, 7CD, 9EFG, 12; 6.20x6.06x4.12 in.