Menu Search
EATON CROUSE-HINDS SERIES #TECK125-10S

Teck Armored Cable Gland, Straight, 1-1/4 in. NPT Hub

SKU # 78227411733
Connector Type: Teck Armored Cable
Angle: Straight
Material: Steel
Application: Wet Location
Hub Size: 1-1/4 in. NPT
OD Min: 1.6 in.
OD Max: 1.87 in.