Menu Search
EATON CROUSE-HINDS SERIES #TECK200-15S

Teck Armored Cable Gland, Straight, 2 in. NPT Hub, Steel

SKU # 78227411739
Connector Type: Teck Armored Cable
Angle: Straight
Material: Steel
Application: Wet Location
Hub Size: 2 in. NPT
OD Min: 2.3 in.
OD Max: 2.56 in.