Menu Search
COOPER LIGHTING SOLUTIONS #BLD6089SWH

Halo LED Downlight, 10 w 600 lm, 120 V, 90-CRI

SKU # 08008382672 Manufacturer Series: BLD6
RoHS Compliant
Type: LED Downlight
Lamp: 10 w 600 lm
Voltage: 120V
Mounting: 4 in. Recessed Housing, E26 Screw Base
CRI: 90-CRI
Certifications: cULus Listed, Energy StarĀ® Certified, NEC 410.16, EMI/RFI Emissions per FCC 47CFR Part 15B, IES LM-80-08 and TM-21-11, California Title 24 Compliant

The Halo Backlit LED Downlight (BLD) incorporates state of the art lighting technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. BLD6 is designed for installation in many 3-1/2 and 4 in. round or octagon junction boxes including pancake boxes. It can also retrofit in 5 or 6 in. aperture IC and Non-IC recessed housings.