Menu Search
COOPER LIGHTING SOLUTIONS #HIWAC1BLE40AWH

In-Wall Dimmer Switch, Rocker, 120 V, 600/550/500, 300 w

SKU # 08008382654 Manufacturer Series: HIWAC
RoHS Compliant
Type: In-Wall Dimmer Switch
Switch Type: Rocker
Load: INC/ELV/FLR/Halogen/MLV, LED/CFL
Capacity: 600/550/500, 300 w
Voltage: 120V
Finish: White
Wallplate: Not Included