Menu Search
COOPER LIGHTING SOLUTIONS #HIWMA1BLE40AWH

In-Wall Smart Dimmer Switch, Rocker, ON-OFF, 120 VAC 60Hz

SKU # 08008382652 Manufacturer Series: HIWMA
Type: In-Wall Smart Dimmer Switch
Switch Type: Rocker On-Off
Load: LED/CFL, Halogen/Incandescent
Capacity: 300, 600 w
Voltage: 120V AC 60Hz
Finish: White

The HALO home in wall smart dimmer turns standard lights into smart lights. The smart dimmer is designed to connect to the HALO home Bluetooth mesh network with no hub or internet connection required. The smart dimmer can occupy any position in a multi-ga