Menu Search
COOPER LIGHTING SOLUTIONS #RL4069BLE40AWH

Retrofit LED Module, 8 w, 600 lm, 120 V, 4 in. Housing

SKU # 08008380925 Manufacturer Series: RL4
Type: Retrofit LED Module
Lamp: 8 w, 600 lm
Voltage: 120V
Mounting: 4 in. Housing
Color Temperature: 2700K - 5000K
CRI: 90-CRI
Lamp Life - approx: 50,000 hrs
Minimum Starting Temperature: -40°C
Sound Rating: 22.5 dBA
Certifications: cULus/UL-Listed, Energy Star Certified, ASTM-E283, NEC-410.16, FCC-47CFR Part 15, Title-24 JA8-2016-E, IEC Rated

The Halo Home RL4 is an integrated LED module with Bluetooth® Mesh connectivity for 4 in. aperture recessed downlights. When paired with the Halo Home mobile app or Halo Home in-wall dimmers, the RL4 can be wirelessly controlled. Suitable for new construction, remodel and retrofit installation. Listed for use with Halo 4 in. housings and classified for use with other 4 in. housings, air-tight and can be used with housings in direct contact with insulation. The RL4 is designed to connect to the Halo Home Bluetooth® Mesh network with no hub or internet connection required.