Menu Search
EATON #10250T120

Operator, Pushbutton, Round, Yellow

SKU # 78211322552 Manufacturer Series: 10250T
Type: Pushbutton Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Color: Yellow
Bezel/​Housing: Metal, Chrome
Contact Mode: Momentary

CH3 10250T120 30.5MM-PB-OPER