Menu Search
EATON #10250TM19

Plate, Pushbutton; Aluminum; 30.5mm; Legend: JOG

SKU # 78211320358 Manufacturer Series: 10250T
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Jog
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.