Menu Search
EATON #E34M2

Cap, Illuminated Push-Pull; 30.5mm; Round/Mushroom; Red

SKU # 78211370396 Manufacturer Series: E34
Type: Illuminated Push-Pull Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Mushroom
Material: Plastic
Color: Red
Legend: Blank