Menu Search
EATON #E51PLP3

Photoelectric Reflex, 35-ft (10.6m) Range, Screw Terminals 1/2NPT

SKU # 78211314067 Manufacturer Series: E51 Modular
Type: Photoelectric Reflex
Construction Style: Limit Switch
Sensing Range: 35 ft. (10.6m)
Voltage: 10-30V DC
Output Mode: NO and NC (Complementary)
Output Type: PNP
Connection Type: Screw Terminals
Connection Size: 1/2 NPT
Sensing Position: End
Response Time: Standard
Material: Die-cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)
Wires - Voltage Type: 4 Wire DC

Eaton E51 Limit Switch Style Sensors offer high performance in a limit switch-style housing. The modular, plug-in components provide application flexibility, ease of maintenance and reduced inventory.

Additional Info: Sensing Beam: Infrared