Menu Search
Lighting Light Bulbs LED Light Bulbs #LED11WA19/OMN/840-DIM-G8-11W
EIKO #LED11WA19/OMN/840-DIM-G8-11W

LED Lamp, 11 w, Medium E26, A19 Arbitrary, 1100 lm

SKU # 03129309943
RoHS Compliant
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 11W
Wattage Equivalency: 75 w Incandescent
Voltage: 120V AC
Beam Spread - deg: 220° (Omni-Directional)
Lumens: 1100
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 25,000 hrs
Length: 4.33 in.
CRI: 80+CRI
Packaging: 24/Carton
ENERGY STAR Certified: Yes
Contains Mercury: No