Menu Search
EIKO #LED8WBR30/830K-DIM-G5

LED Lamp, 8W, Medium E26, BR30, Bulged Reflector, Disc

SKU # 03129308999
RoHS Compliant
Type: LED Lamp
Bulb Shape: Bulged Reflector
Bulb: BR-30
Base: Medium (E26)
Watts: 8W
Wattage Equivalency: 65W Incandescent
Lamp Style: Disc
Voltage: 120V AC/DC
Amps: 80mA
Beam Spread - deg: 110 deg
Lumens: 650
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000 hrs
Length: 5.08 in.
CRI: 80
ANSI Code/​Ballast: ANSI C82.77-2002
Packaging: 768/Pallet
ENERGY STAR Certified: Yes
Contains Mercury: No