Menu Search
ELECTRON METAL #WMCRE1-190922-BK

Wall Mount Cabinet, 9U, Rail Mount, Black, 18-3/4 in. H

SKU # 69982813538
Type: Wall Mount Cabinet
Mounting Method: Rail
Rack Units: 9U
Height: 18-3/4 in.
Width: 24 in.
Depth: 22 in.
Color: Black