Menu Search
EMERGI-LITE #12ESL100/2LG

Emergency Light Unit, MR16 LED, 4 w, 120/347 VAC

SKU # 78268337480 Manufacturer Series: Series ESL
RoHS Compliant
Type: Emergency Light Unit
Grade/​Application: Institutional, Industrial, Commercial, Hospitality
Enclosure Material: Steel
Finish: Factory White
Volts DC: 12 VDC
Number of Heads: 2
Lamp Watts: 4W
Lamp Type: MR16 LED
Batteries: Lead Calcium
Voltage Input: 120/347 VAC