Menu Search
EMERGI-LITE #ES3WI

Exit Sign, LED Lamp, 120-347 VAC, Universal Mount

SKU # 78268343182 Manufacturer Series: Series ES
Type: Exit Sign, Self-Powered
Grade/​Application: Institutional, Commercial, Hospitality
Material: Steel/Polycarbonate
Lamp Type: LED
Mounting: Universal
Face: Universal
Housing Color: Factory White
Volts AC: 120-347 VAC
Batteries: Ni-Cad

EM- ES3WI EXIT-SIGN