Menu Search
ENTRELEC #EOT100U3S4-P

Rotary Disconnect Switch, Non-Fusible, 600 VAC, 100 A, 3P

SKU # 80432557131 Manufacturer Series: Series EOT
RoHS Compliant
Switch Type: Rotary Disconnect Switch
Fuse Provision: Non-Fusible
Rating - Volts AC: 600 VAC
Number of Poles: 3P
Rating - Amps: 100 A
Rating - Horsepower: 30 Hp/220 to 240 VAC, 50 Hp/480 VAC, 50 Hp/600 VAC
Enclosure Rating: NEMA 4/4X, Watertight
Enclosure Construction: Stainless Steel
Enclosure Size: LxWxH: 5.24 x 8.28 x 11.5 in.