Menu Search
EUROBEX MANUFACTURING #5412-ESCS302424

Console Top, NEMA 4 to 12, Stainless Steel, Wall

SKU # 71767816365 Manufacturer Series: Series ES
Type: Console Top
NEMA: NEMA 4 to 12
Material: Stainless Steel
Finish: Brushed Exterior, Galvanized Interior
Dimensions: WxD: 24 x 24 in.
Control Panel Dimensions: HxW: 27.69 x 24 in.
Control Panel Mounting: Wall
Mounting: Wall

The 5412 ESCS is a wall mounted enclosure used in areas where corrosion problems exist or where it may be subject to water, hosing, dust, dirt or oil splashing. A quality seamless gasket ensures a complete and durable watertight seal. The door can be easi