Menu Search
EVEREADY #L92PP2-6

Standard Battery, Lithium/Iron Disulfide, 1.5V, 1250 mAh

SKU # 03980012357
Type: Standard Battery
Battery Size: AAA
Battery Chemistry: Lithium Iron Disulfide
Voltage: 1.5V
Capacity: 1250 MAH
Diameter: 0.41 in.
Height: 1.75 in.