Menu Search
FASTENERS & FITTINGS #25SUSZS

Flat Washer, 1/4 in., 5/16 in. ID x 3/4 in. OD

SKU # 62273217002
Type: SAE USS Flat Washer
Size: 1/4 in.
Inside Diameter: 5/16 in.
Outside Diameter: 3/4 in.
Material: Low Carbon Steel
Finish: Zinc Clear