Menu Search
FASTENERS & FITTINGS #632200SMSZRXS

Machine Screw, No. 6-32 x 2 in. L, UNC, Round

SKU # 62273290212
Type: SAE Machine Screw
Head Type: Round Head
Drive: Slotted/Square Socket
Thread Type: UNC
Thread Size: No. 6-32
Material: Low Carbon Steel
Finish: Zinc Clear
Length: 2 in.