Menu Search
FASTENERS & FITTINGS #875STSZAAPRS

Self-Tapping Screw, No. 8 x 3/4 in. L, Type S Full Thread

SKU # 62273215298
Type: SAE Self-Tapping Screw
Head Type: Pan
Drive: Square Socket
Size: Head DiaxH: 0.31 to 0.32 x 0.11 to 0.12 in.
Thread Type: Type S Full Thread
Thread Size: No. 8
Material: C1018/C1022 Low Carbon Steel
Finish: Zinc Clear
Length: 3/4 in.
Socket Size: No. 2