Menu Search
FLUKE #AMP-330

Amprobe Clamp Meter, 0-1000V, 0-1000A, 0-60k Ohms, Backlit

SKU # 09596977089
Meter Type: Clamp Meter
Measures: True RMS, Volts AC/DC, Current AC/DC, Capacitance, Resistance, Continuity, Frequency
Display: Backlit
Volts Range AC: 0-1000V
Volts Range DC: 0-1000V
Amps Range AC: 0 - 1000A
Amps Range DC: 0-1000A
Frequency Range: 5-999.9 Hz/50-400 Hz
Resistance: 0-60k Ohms
Parts Included: Banana Plug Type-K Thermocouple, Test Leads, Alligator Clip Set, (2) AAA Batteries, User Manual and Carrying Case

FLK AMP-330 1000A-LF-CLAMP-METER