Menu Search
FLUKE #FLUKE-62

Infrared Laser Thermometer, 0° to 50°C, Hi-Lo Alarm

SKU # 42056299988
Type: MAX Handheld Infrared Laser Thermometer
Temperature Range deg C: 0° to 50°C
Temperature Range deg F: 32° to 122°F
Emissivity: 0.1 to 1
Alarm - Style: Hi-Lo
Batteries: AA
Accessories: Dual Laser Infrared Thermometer and 12:1 Spot

The Fluke 62 MAX+ infrared thermometer delivers the features and accuracy you need to non-contact temperature measurements on a wide range of equipment. Just point, shoot and read the temperature of transformers, motors, pumps, panels, breakers, compresso