Menu Search
FUSETEK #BA9SLED120W

LED Lamp, BA9S, 30,000 hrs Average Life, 120 V, White

SKU # 62645786350 Manufacturer Series: LEDtec BA9
Type: LED Lamp
Base: BA9s
Voltage: 120V
Color: White
Average Life - hrs: 30,000 hrs

LEDtec BA9 bulbs are high brightness LED bulbs with industry standard BA9S bayonet bases. They will fit into any standard 22mm or 30mm pilot light that accepts BA9S bulbs. Their solid state design and long life makes incandescent bulbs a thing of the past