Menu Search
GREENLEE #540-20P

Installer Stix Kit, 20 ft L x 5/32 in. Dia, Fiberglass

SKU # 78331012919
Type: Installer Stix Kit
Length: 20 ft.
Tips: Whisk Nose
Strength: 200 lbs
Diameter: 5/32 in.
Material: Fiberglass