Menu Search
HAMMOND MANUFACTURING #1418N4S16W18QT

Free Standing Enclosure, 72.06 in. H x 25.06 in. W

SKU # 62398052793 Manufacturer Series: 1418 N4 FS QT SS
RoHS Compliant
Type: Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 316
Finish: Natural Smooth Brushed
NEMA: 3R, 4, 4X, 12, 13
Door Type: Single-Door
Door Mounting: Continuous Hinge, Quarter Turn
Height: 72.06 in.
Width: 25.06 in.
Depth: 18.06 in.