Menu Search
HAMMOND MANUFACTURING #1427C2BK

Enclosure Handle, Oval, Black Anodized Aluminum

SKU # 62398048315 Manufacturer Series: 1427
RoHS Compliant
Kit Type: Enclosure Handle
Handle Size: 4.28 in. L x 0.63 in. W x 1.75 in. H (108.74 mm L x 15.90 mm W x 44.45 mm H)
Handle Style: Oval
Material: Black Anodized Aluminum
Handle Quantity: 1
Fits Enclosure Type: General Purpose Enclosures and Wall Boxes