Menu Search
HAMMOND MANUFACTURING #1434-177

Bottom Plate, 17 in. L x 7 in. W, Aluminum, Natural

SKU # 62398002691 Manufacturer Series: 1434
RoHS Compliant
Type: Bottom Plate
Application-Mounting: Chassis Bottom
Dimensions: 17.00 in. L x 7.00 in. W
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.