Menu Search
HAMMOND MANUFACTURING #1441-16BK3CWW

Enclosure Chassis, 10 in. W x 2 in. H x 6 in. D, Steel

SKU # 62398040462 Manufacturer Series: 1441
RoHS Compliant
Type: Enclosure Chassis
Height: 2 in.
Depth: 6 in.
Width: 10 in.
Internal Chassis/​Plate: 1431-16, 1431-16BK3 (Not Included)
Cover: 1451-16, 1451-16BK3 (Not Included)
Material: Steel
Finish: Satin Black Powder Paint
Material Thickness: 20 Gauge