Menu Search
HAMMOND MANUFACTURING #1444-17105

Enclosure Chassis, 17 in. W x 5 in. H x 10 in. D, Aluminum

SKU # 62398002672 Manufacturer Series: 1444
RoHS Compliant
Type: Enclosure Chassis
Height: 5 in.
Depth: 10 in.
Width: 17 in.
Internal Chassis/​Plate: 1434-30 (Not Included)
Material: Aluminum
Finish: Natural
Material Thickness: 0.05 in.