Menu Search
HAMMOND MANUFACTURING #1447SB10HK

Disconnect Enclosure, 21.4 in. W x 24.0 in. H x 10.0 in. D

SKU # 62398089695 Manufacturer Series: 1447SHK
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 4, 12, 13
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
Material Thickness: 14 Gauge
Cover Latching: Rod Latch, Padlocking
Cover Type: Continuously Hinged with Defeater Handle
Height: 24 in.
Width: 21.4 in.
Depth: 10 in.
Mounting: Welded Bracket
Optional Panel: Panel Included