Menu Search
HAMMOND MANUFACTURING #1481L3R810GY

Louvered Vent Kit, 10.30 in. W x 9.00 in. H

SKU # 62398048121 Manufacturer Series: 1481L3R
RoHS Compliant
Kit Type: Louvered Vent Kit
Height: 9 in.
Width: 10.3 in.
Material: 14 Gauge Steel
Finish: Powder Coated Gray (ANSI 61)