Menu Search
HAMMOND MANUFACTURING #1487BH

Wireway Cover Plate, 2.5 x 2.5 in., NEMA 12, Steel, Gray, Hinged Cover

SKU # 62398045960 Manufacturer Series: 1487H
RoHS Compliant
Plate Type: Wireway Cover Plate
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 2.5 x 2.5 in.

Additional Info: Dimension (HxW): 3.87 in. x 3.87 in.