Menu Search
HAMMOND MANUFACTURING #14G0907

Inner Panel, Enclosure; Steel; WxH: 6.88 x 8.75 in.

SKU # 62398035797 Manufacturer Series: 14G
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Panel Height: 8.75 in.
Panel Width: 6.88 in.
Enclosure Type: 1414/PJ/EJ Series

Additional Info: Enclosure Size: 10.00x8.00 in., Includes: Mounting Hardware