Menu Search
HAMMOND MANUFACTURING #1539M15

EMI/RFI Choke, Ferrite, 2.11 in. H x 1.22 in. W

SKU # 62398030036 Manufacturer Series: 1539
RoHS Compliant
Accessory Type: EMI/RFI Choke
Material: Ferrite
Dimensions: 2.11 in. H x 1.22 in. W
Application: Filtering or Energy Storage Inductors
Terminals/​Range: Radial