Menu Search
HAMMOND MANUFACTURING #154M

DC Reactor/Filter Choke, Channel Mount

SKU # 62398020140 Manufacturer Series: Series 154
RoHS Compliant
Accessory Type: DC Reactor/Filter choke
Transformer Mounting: Channel Mount
Finish: Polyurethane Varnish
Configuration: Open Bracket
Dimensions: 2.06 in. L x 1.25 in. W x 1.19 in. H
Application: High Voltage Power Supply Filtering